Power Strip, Hospital Grade, USB, 4 5-15R-HG, 5-15P-HG, 15 ft., White

  • Mfr # PS-415-HGUSB

  • Zoro # G113369541


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, USB
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-415-HGUSB
Zoro #
G113369541
UPC #
037332287717
Country of Origin
Viet Nam

Dimensions

Cord Length
15 ft.
Height
8 1/2 in
Width
2 1/2 in
Length
8 1/2 in
Wire Size
14 AWG

Details

Item
Power Strip
Type
Hospital Grade, USB
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 308 (Canada); UL 1363; UL Listed; cUL Listed; RoHS; FCC Part 15 Class B (USA)
Number of Transformer Outlets
2
Housing Material
Metal
Number of Outlet Rows
4
Outlet Center Distance
127 mm
Max. Amps
5 A
Medical Facility Use
Patient Care - Only When Permanently Mounted (UL 1363A)
Number of Outlets
4
Special Features
Antimicrobial Protection, Medical-Grade Power Strip Approved for Patient Care Vicinities, Monitor Your Power Load to Remain Within NFPA 99 Guidelines, Premium Safety, Ready for Installation in Demanding Medical Environments
Voltage
120V AC
Includes
(4) Outlets, PS-402-HG-OEMLM UL 1363AMedical-Grade Power Strip
Circuit Breaker
2
Power Indicator
Yes
Number of Power Switches
0
Application
Hospital and Medical Facility
Plug Style
Straight

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 5 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 2, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.