Zoro Homepage

Power Strip

  • Mfr # PS-602-HGUSB

  • Zoro # G016093024


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-602-HGUSB
Zoro #
G016093024
UPC #
037332287748
Country of Origin
Viet Nam

Details

Item
Power Strip

Description

Outlet Strip, Application Clinics; Hospitals; Medical Facilities, Housing Material Metal, Total Number of Outlets 6, Cord Length 1 1/2 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Keyhole, Screw, Color White, Number of Transformer Outlets 2, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.