Zoro Homepage

Power Strip

  • Mfr # PS-615-HG-OEMLM

  • Zoro # G316093021


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-615-HG-OEMLM
Zoro #
G316093021
UPC #
037332287687
Country of Origin
Viet Nam

Details

Item
Power Strip

Description

Outlet Strip, Application Crash Carts; IV Poles; Mobile Carts; Mobile Medical Workstation, Housing Material Metal, Total Number of Outlets 6, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Screw, Color White, Number of Transformer Outlets 2, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.