Power Strip, SJT, 5-15R, 5-15P, 12 ft., Black/Yellow
Mfr # TLM812GF
Zoro # G2897815
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
14/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLM812GF
Zoro #
G2897815
UPC #
037332140135
Country of Origin
China
Dimensions
Cord Length
12 ft.
Range of Lengths
11 to 15 ft.
Width
5.1"
Height
10.3"
Depth
1.6"
Wire Size
14 AWG
Description
GFCI, Cord Length 12 ft, Color Black/Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Indoor, Number of Outlets 8, Trade Designation SJT, Voltage 120V AC, Hz 60 Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.