Power Strip, SJT, 5-15R, 5-15P, 9 ft., Black/Yellow

  • Mfr # TLM609GF

  • Zoro # G2945591


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLM609GF
Zoro #
G2945591
UPC #
037332140142
Country of Origin
China

Dimensions

Cord Length
9 ft.
Range of Lengths
5 to 10 ft.
Height
16"
Depth
1.6"
Width
3.1"
Wire Size
14 AWG

Details

Item
Power Strip
Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
14/3
Standards
cUL Listed; UL Listed; RoHS
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Enclosure Rating
Outdoor
Hz
60 Hz
NEC Cord Designation
SJT
Amps
15A
Voltage Rating
120VAC
Outlet Configuration
6 Outlets
Power Indicator
Yes
Max. Amps
15A
Circuit Breaker
Yes
Housing Material
Metal
Outlet Center Distance
30.40 mm Standard; 45 mm Standard and Transformer
GFCI Protected
Yes
Number of Outlets
6
Voltage
120V AC
Number of Outlet Rows
1
Number of Transformer Outlets
4
Mounting Style
Keyhole
Number of Wires
3
Number of Conductors
3
Trade Designation
SJT
Plug Style
Right Angle
Frequency
60 Hz
Features
Integrated Cord Clip, Integrated Keyhole Mounting Slots
Watts
1800W
Material of Construction
Metal
Form Factor
Wall-mountable/Desk-mountable
Input Voltage
110 V AC
Maximum Frequency
60 Hz
Package Contents
TLM609GF 6 Outlets Safety Power Strip, TLM609GF Safety Power Strip, 4 safety covers, Owner's manual
Maximum Input Current
15 A
Outlet Orientation
Single row
Circuit Breaker (amps)
15
Output Receptacles
(6) 5-15R
Package Includes
TLM609GF Safety Power Strip;4 safety covers;Owner's manual
Mounting Holes or Slots
Yes
Integrated Cord Clip
Yes
Outlets Measurement (Center to Center)
Distance between standard outlets = 1.19 in.; Distance between standard outlets and transformer outlets = 1.77 in.
Outlet Safety Covers Detail
Includes 4 outlet safety covers
Nominal Input Voltage(s) Supported
120V AC
Built-In Circuit Breaker
Yes
Frequency Compatibility
60 Hz
Overload Protection
GFCI plug

Description

Plug-In GFCI, Cord Length 9 ft, Color Black/Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 6, Trade Designation SJT, Voltage 120V AC, Hz 60 Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.