Power Strip, Surge, 5-15R, 5-15P, 15 ft., Black

  • Mfr # RS-0615-R TRIPP LITE

  • Zoro # G003443986


product price:  $185.53
/ea
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-0615-R TRIPP LITE
Zoro #
G003443986
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
cUL Listed, NOM, RoHS Compliant, UL 1363, UL Listed

Description

Replacement for Tripp Lite Rs-0615-r

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.