Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 15 ft., Black/Silver

  • Mfr # PS-4816

  • Zoro # G403918312


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
16
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-4816
Zoro #
G403918312
UPC #
37332011466
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
16
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Silver
Gauge/Conductor
14
Standards
cUL Listed; UL 1363; UL Listed; RoHS

Description

Tripp Lite is proud to introduce the new member of its product line: Tripp Lite Power Strips. Tripp Lite Power Strips are a convenient solution for applications in which multiple AC outlets are needed without surge or line noise protection. Power Strips are ideal for mounting inside rack enclosures or on walls workbenches and more. Sturdy metal housing stands up to demanding network lab or factory environments.
  • Width: 4'.
  • Enclosure Color: White.
  • Localization: English / Canada United States.
  • Load Rating: Individual PC.
  • Input Voltage: AC 120 V.
  • Input Voltage Margin: ± 10%.
  • Frequency Required: 50/60 Hz.
  • Input Connector(s): 1 x power NEMA 5-15.
  • Output Voltage: 120 V ± 10%.
  • Power Output Connectors Details: 16 x power NEMA 5-15.
  • Circuit Protection: Circuit breaker.
  • Cables Included: 1 x power cable - integrated - 15'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.