Power Strip, Surge, 5-15R, 5-15P, 15 ft., Light Gray

  • Mfr # TLM1015NC

  • Zoro # G5096201


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM1015NC
Zoro #
G5096201
UPC #
037332136107
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
2 1/4 in
Length
17 1/2 in
Width
4 in
Depth
4"
Length (Straight Wireway)
17 1/2 in
Overall Height
17 1/2 in
Overall Width
4 in
Overall Length
2 1/4 in

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Mounting Style
Keyhole
Housing Material
Metal Case
Receptacle Type
NEMA 5-15R
Voltage
120VAC
Outlet Surge Protection
No
Number of Outlets
10
Phase
Single
Max. Amps
15A
GFCI Protected
No
Power Indicator
Yes
Circuit Breaker
Yes
Metered
Non-Metered
Includes
Mounting Brackets
Plug Type
NEMA 5-15P
Number of Transformer Outlets
5
NEC Cord Designation
14 ga., SJT
NEMA Plug Configuration
NEMA 5-15P
Hz
50/60 Hz
Number of Outlet Rows
2
Outlet Center Distance
71.45 mm Horizontal; 38.90 mm Vertical
NEMA Receptacle Configuration
NEMA 5-15R
Frequency
50/60 Hz
Features
Multi-Outlet Power Strip
Watts
1800W
Input Voltage
120 V AC
Maximum Input Current
15 A
Package Contents
Power It! TLM1015NC 10 Outlets Power Strip, TLM1015NC power strip, Warranty information, Instruction manual
Minimum Frequency
50 Hz
Maximum Input Voltage
120V AC
Built-In Circuit Breaker
Yes
Maximum Current
15 A
Distance Between Front Outlets
2 3/4 in
Circuit Breaker (amps)
15
Material of Construction
Metal
Locking Switch Cover
Transparent switch cover snaps tight to prevent accidental shutoff
Frequency Compatibility
50 / 60 Hz
Included Mounting Accessories
Keyhole slots on removable mounting brackets
Mounting Holes or Slots
Yes
Nominal Input Voltage(s) Supported
120V AC
Outlets Measurement (Center to Center)
Distance between horizontal outlets = 2.81 in.; Distance between vertical outlets = 1.53 in.
Output Receptacles
(10) 5-15R
Outlet Orientation
10 outlets arranged in 2 rows and spaced to accommodate transformers
Package Includes
TLM1015NC power strip;Warranty information;Instruction manual
Mounting Details
Includes flanges
Overload Protection
15A circuit breaker

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Gray, Cord Length 15 ft, Number of Outlets 10, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Floor, Wall, Plug Type NEMA 5-15P, Distance Between Front Outlets 2 3/4 in, Features Multi-Outlet Power Strip, Housing Material Metal, Includes Mounting Brackets, Maximum Current 15 A, Overall Height 17 1/2 in, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.