Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # TLP6B

  • Zoro # G5175390


product price: $18.69
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP6B
Zoro #
G5175390
UPC #
037332166784
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
11.3"
Width
3.8"
Depth
1.1"

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363; UL1449
Number of Transformer Outlets
2
Hz
60 Hz
Outlet Surge Protection
Yes
NEMA Plug Configuration
NEMA 5-15P
Number of Outlet Rows
1
Rated Joules
360 J
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
6
Max. Amps
15A
Noise Attenuation
Up to 20 dB
NEC Cord Designation
14 ga., SJT
Power Indicator
Yes
Mounting Style
Keyhole
Voltage
120VAC
Circuit Breaker
Yes
Housing Material
Plastic
Coax Surge Protection
No
Frequency
60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Power Handling
1875 VA
Surge Energy Rating
360 J
Compatibility
Workstations, Desktop PC's, Telecom Systems
Input Voltage
125 V AC
Maximum Line Current
15 A
Output Voltage
125 V AC
Certifications & Standards
UL Listed Certification
Outlet Orientation
Single row of 6 outlets
Protection Modes
Includes full normal mode (H-N)
Output Receptacles
(6) 5-15R
Diagnostic LED Details
Built-in LED confirms suppressor "protection present" (green) status
AC Suppression Response Time
< 1 ns
Frequency Compatibility
60 Hz
EMI / RFI Filtering
Up to 20 dB
Input Cord Details
SJT
Network (Ethernet) Protection
No
Circuit Breaker (amps)
15
Mounting Holes or Slots
Yes
AC Suppression Joule Rating
360
Maximum Surge Amps
24000
Package Includes
TLP6B Protect It! 6-Outlet Surge Protector, Black Housing;Owner's manual
Overload Protection
15A resettable illuminated combo switch / circuit breaker
Material of Construction
Plastic
Nominal Input Voltage(s) Supported
120V AC
Diagnostic LED(s)
Yes

Description

Surge,6 Outlet,6ft cord,360J,Black,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.