Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # DG206

  • Zoro # G0572516


product price: $52.15
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG206
Zoro #
G0572516
UPC #
037332101020
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2.5"
Depth
12.3"
Height
1.3"

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
IEE 587 / ANSI C62.41; UL1363; UL1449
Amps
15A
Voltage
120VAC
Outlet Surge Protection
Yes
Number of Transformer Outlets
2
Circuit Breaker
Yes
Coax Surge Protection
No
Rated Joules
1050 J
Hz
50/60 Hz
Number of Outlets
6
NEMA Receptacle Configuration
(6) NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Mounting Style
Keyhole
NEC Cord Designation
14 ga., SJT
Housing Material
Metal
Power Indicator
Yes
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Certifications & Standards
UL1363 (Power Tap), UL 1449 (Let Through Rating 400 Volts), cUL, IEE 587, ANSI C62.41
Input Voltage
120 V AC
Output Voltage
120 V AC
Surge Energy Rating
1050 J
Package Contents
Waber DG206 6-Outlet Surge Suppressor, DG206 Power Strip, Warranty information, Instruction manual
Power Handling
1800 VA
Maximum Line Current
15 A
Compatibility
Ideal protection for home appliances, entertainment centers, industrial equipment and other electronic loads
Mounting Holes or Slots
Yes
AC Suppression Response Time
< 1 ns
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Maximum Surge Amps
19500
Diagnostic LED(s)
Yes
Input Cord Details
SJT
Nominal Input Voltage(s) Supported
120V AC
Frequency Compatibility
50 / 60 Hz
Package Includes
DG206 Power Strip;Warranty information;Instruction manual
Network (Ethernet) Protection
No
Circuit Breaker (amps)
15
AC Suppression Joule Rating
1050
Immunity
Conforms to IEE 587 / ANSI C62.41
Diagnostic LED Details
Protection present (green)
Material of Construction
Metal
Output Receptacles
(6) 5-15R

Description

Surge Suppressor, 6 Outlets, Mn. Qty. 6=

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.