Power Strip, Surge, 6 5-15R, 5-15P, 10 ft., Black

  • Mfr # TLP610COILAM

  • Zoro # G410724036


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLP610COILAM
Zoro #
G410724036
UPC #
037332271907
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
1 3/4 in
Length
9 1/2 in
Width
1 7/8 in
Height
1 3/4 in
Wire Size
14 ga

Details

Item
Power Strip
Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
Approvals RoHS; cUL Listed; UL Listed
Number of Outlets
6
Mounting Style
Mounting Hole
Enclosure Material
Plastic
Voltage
120V AC
Max. Surge Current
15 A
Max. Amps
15 A
For Use With
Phone, Tablet
Trade Designation
SJT
Housing Material
Plastic
Hz
60 Hz
Special Features
Antimicrobial
Application
Home, Industrial Workstation, Office
Plug Style
Straight
Rated Joules
300

Description

Outlet Strip, Application Home; Industrial Workstation; Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 10 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color Black, Number of Transformer Outlets Not Applicable, Voltage 120V AC, Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.