Power Strip, Surge, 7 5-15R, 5-15P, 15 ft., Light Gray

  • Mfr # SUPER 7 TEL 15

  • Zoro # G2519185


product price: $54.83
/ea

Key Features

Type
Surge
Total Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER 7 TEL 15
Zoro #
G2519185
UPC #
037332095381
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
10 3/8 in
Depth
1-35/64"
Width
2 3/4 in
Height
1 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
10 5/16 in

Details

Item
Power Strip
Type
Surge
Total Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; cUL / CSA (Canada); Exceeds IEEE 587 category A&B specifications; FCC Part 68 (Communications); Industry Canada (Communications); UL1363 (Power Tap); UL1449 3rd Edition (AC Suppression); UL497A (Communications)
Includes
6 ft Telephone Cord, Instruciton Manual with Warranty Information
Telephone/Fax Surge Protection
Yes
Voltage
120VAC
For Use With
Desktop, Network Or Home Computing Application Requiring Ac and Dialup Or Dsl Modem Line Protection
Medical Grade
No
Circuit Breaker
1
Noise Attenuation
Up to 20dB
Outlet Center Distance
29mm Standard and 48mm Transformer
NEMA Plug Configuration
NEMA 5-15P
Power Indicator
Yes
Max. Surge Current
156 kA
Mounting Style
Keyhole
Number of Transformer Outlets
3
Hz
50/60 Hz
Number of Outlets
7
Rated Joules
2,520
Footnotes
1,2,6
Max. Amps
15A
Coax Surge Protection
No
NEC Cord Designation
SJT
Communication Port
(2) RJ11 Telephone
NEMA Receptacle Configuration
NEMA 5-15R
Housing Material
Plastic
Outlet Surge Protection
Yes
Number of Outlet Rows
1
Medical Facility Use
Outside Patient Care Areas (UL 1363)
USB Charging Port
0
Plug Style
Right Angle
Trade Designation
SJT
Application
Home, Office
Number of Conductors
3
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Surge Energy Rating
2520 J
Compatibility
Ideal for any desktop, network or home computing application requiring AC and dialup or DSL modem line protection
Output Voltage
120 V AC
Maximum Line Current
15 A
Dataline Protection
Phone
Power Handling
1800 VA
Certifications & Standards
UL Listed Certification
Input Voltage
120 V AC
Package Contents
Protect It! 7-Outlets Surge Suppressor, 6-ft. telephone cord, Instruciton manual with warranty information

Description

Datacom Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 7, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 3, Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.