Zoro Homepage

Power Strip, Surge, Right Angled, 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # TLP608

  • Zoro # G6774557


product price: $29.89
/ea

Key Features

Type
Surge, Right Angled
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP608
Zoro #
G6774557
UPC #
037332128652
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, Right Angled
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; UL 1449; UL 1363; UL Listed; RoHS
Max. Amps
15A
Voltage
120VAC
Number of Outlets
6
Mounting Style
Keyhole
Housing Material
Plastic
NEMA Receptacle Configuration
NEMA 5-15R
Frequency
60 Hz

Description

Surge Protector Strip 120V 6 Outlet 8FT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.