Power Strip, Surge, Tel/Modem Protection, 5-15R, 5-15P, 8 ft., Black
Mfr # TLP1208TEL
Zoro # G5175497
product price:Â $50.15
/eaKey Features
Type
Surge, Tel/Modem Protection
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLP1208TEL
Zoro #
G5175497
UPC #
037332152503
Country of Origin
China
Dimensions
Cord Length
8 ft.
Height
1.5"
Width
2.7"
Depth
10.3"
Description
Surge,12 Outlet,8ft cord,2160J,Modem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.