Power Strip, Surge, USB, 5-15R, 5-15P, 6 ft., Black
Mfr # TLP410DMUSB
Zoro # G6774286
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP410DMUSB
Zoro #
G6774286
UPC #
037332210135
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 1449; UL 962A; RoHS Compliant
Voltage
120VAC
Housing Material
Plastic
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
4
Max. Amps
15A
Frequency
60 Hz
Description
Surge Protector Power Strip Desk Grommet
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.