Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 5 5-15R, 5-15P, 6 ft., Black

  • Mfr # TLP66USB

  • Zoro # G610724379


product price: $51.49
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
5
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP66USB
Zoro #
G610724379
UPC #
037332260321
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
7 1/8 in
Height
2 in
Depth
2 in
Length
7 1/8 in
Wire Size
14 AWG

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
5
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
Approvals RoHS; CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); FCC Part 68; NOM (Mexico); UL 1363; UL 1449; UL 497A
Voltage
120V AC
Mounting Style
Desktop
Enclosure Material
Plastic
Number of Outlets
4 USB/5
Max. Amps
3.1 A
Max. Surge Current
1,200 A
USB Charging Port
4
For Use With
Laptop, Phone, Tablet
Communication Port
(3) USB
Special Features
Filter Potentially Damaging Line Noise, Safeguard Valuable Data Against Damage Stemming
Application
Conference Tables, Meeting Rooms
Trade Designation
SJT-B
Rated Joules
1,200
Housing Material
Plastic
Hz
60 Hz
Plug Style
Straight
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)

Description

Outlet Strip, Application Conference Tables; Meeting Rooms, Housing Material Plastic, Total Number of Outlets 5, Max. Amps 3.1 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.