Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Verter Ultra Compact Car Inverter, Plastic Case, 200W Nominal Output, 120V Output Voltage

  • Mfr # PV200USB

  • Zoro # G6761169


product price: $62.69
/ea

Key Features

Peak Output Power
400W
Nominal Output Power
200W
Case Material
Plastic
Depth
4.173"
Width
5.961"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV200USB
Zoro #
G6761169
UPC #
37332187918
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.173"
Width
5.961"
Height
2.362"

Details

Item
Power Verter Ultra Compact Car Inverter
Peak Output Power
400W
Nominal Output Power
200W
Case Material
Plastic
Inverter Input Voltage
12V DC
Inveter Output Voltage
120V
Number of Outlets
2
Outlet Type
5-15R

Description

Car Inverter Compact w/ 1 Outlet / 2 USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.