
Protect It 3-Outlet Surge Protector with USB Ports (Discontinued)
- Mfr # SK120USB
- Zoro # G9584493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK120USB
Zoro #
G9584493
UPC #
37332180360
Country of Origin
China
Dimensions
Input Cord Length Details
Direct Plug-In
Details
Color
Black
UL1449 3rd Edition (AC Suppression)
UL1449 3rd Edition
Input Plug Type
NEMA 5-15P
EMI / RFI Filtering
Yes
Receptacle Color
Gray
Circuit Breaker (amps)
15 A
AC Suppression Response Time
< 1ns
UL1449 Let Through Rating
500, 400, 500
Output Receptacles
(3) 5-15R
Housing Color
Black
Output (Watts)
1800
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Material of Construction
Plastic
Clamping Voltage (RMS)
500
Diagnostic LED(s)
Yes
Frequency Compatibility
60 Hz
Nominal Input Voltage(s) Supported
120V AC
Immunity
Conforms to IEE 587/ANSI C62.41
Voltage Compatibility (VAC)
120
AC Suppression Surge Current Rating
27000
Recommended Electrical Service
120V
AC Suppression Joule Rating
540
Charging Ports / Amps
(2) 2.1A
Description
The SK120USB Protect It 3-Outlet Surge Protector with USB Ports from Tripp Lite offers reliable surge and line noise protection. The compact direct plug-in design allows for easy portability with fold down plug and carrying pouch. It has 3 outlets-1 in front and 1 on each side of unit-and 540 Joules of surge energy absorption. The diagnostic LED alerts you to potential wiring or protection faults before connected equipment is damaged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.