This item is Discontinued.

No Product Image Available

Rack, 42U, Mid-Depth, Open Frame, Expansion (Discontinued)

  • Mfr # SR42BMDEXPNDNR3
  • Zoro # G5411187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR42BMDEXPNDNR3
Zoro #
G5411187
UPC #
37332175687
Country of Origin
China

Dimensions

Height
78.5"
Depth
36"
Width
23.6"
Maximum Device Depth (in.)
31
Rack Depth
Mid
Rack Height
42U
Minimum Device Depth (in.)
4
Rack Width
19"
Unit Dimensions (hwd / in.)
79.500 x 23.630 x 36.000

Details

Item
Rack,42U,Mid-Depth,Open Frame,Expansion
Color
Black
Rack Type
Open-Frame
Approvals
EIA/ECA-310, IEC 60297-3-100
Grounding Lug
Front and Back door frames
Certifications
UL60950; RoHS; CE
Assembly Required
No
Additional Information
Grounding lug: Front and Back door frames, 4 Interior vertical posts with unthreaded square hole openings, Preinstalled heavy duty 3" casters and leveling feet, Rolls through standard 7 foot doorway, Front and rear sets of equipment mounting rails adjust in 1/4" increments. Adjustment is quick and convenient. The easy-view depth index ensures consistent rail placement without requiring time-consuming measurements., Tool-less accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each rail can accommodate two vertical PDUs or cable managers side-by-side (four items per enclosure)., Maximum usable internal depth of 31 inches/787 mm (front to rear rail)., Built in baying tabs allow premium open frame racks to be combined securely in rows. Center-to-center width can be set at 600mm or 24" to match standard data center floor tiles., Leveling feet extend to allow premium open frame racks to be positioned on uneven floors. Levelers are removable., Compact design allows the premium open frame racks to roll through standard height commercial doorways., Convenient grounding system. All components are grounded to the premium open frame rack structure which includes multiple connections for facility ground., Open top and bottom for cable access.
Product Color
Black
Package Contents
42U Mid-Depth 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Product Type
Rack Frame
Dynamic/Rolling Weight Capacity
3000 lb
Product Name
42U Mid-Depth 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof)
Product Line
SmartRack
Certifications & Standards
UL60950, CE, EIA/ECA-310, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
Grounding Details
Front and Back door frames
Number of Vertical Mounting Rails
4
Device Compatibility
Patch Panel; Network Switch; UPS
Product Compliance
CE (Europe); UKCA
Pre-Installed Casters
Yes
Weight Capacity - Rolling (lbs.)
3000
Package Includes
SR42BMDEXPNDNR3;Mounting Hardware;Owner's Manual
Weight Capacity - Stationary (lbs.)
3000
Product Certifications
UL 60950-1

Description

42U 4Post Open Frame Rack 36D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.