Rack Accessory, Steel, 2 3/8 in H
Mfr # SRPDU4PHDBRKT
Zoro # G916556896
product price: $50.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPDU4PHDBRKT
Zoro #
G916556896
UPC #
037332252722
Country of Origin
China
Details
Item
Rack Accessory
Description
Rack Accessory, For Use With Server Racks, Includes (2) Adapter Plates for Open Frame Racks, (2) Mounting Brackets, (4) 8-32 Flange Nuts, (4) Cage Nuts, (4) M6 Screws, Features Supports Toolless Mounting of up to 3 Vertical PDUs or Cable Managers, Material Steel, Product Type PDU Installation Bracket, Manufacturers Warranty Length 5 yr, Overall Depth 3 3/8 in, Overall Height 2 3/8 in, Overall Width 12 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.