Shop All Cooling Racks
Tripp Lite
Rack Blanking Panel, Toolless, 1U, 10pc
Mfr # SR1UPANEL10
Zoro # G5411239
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Type Passive
- Product Name SR1UPANEL10 1U Blanking Panel Kit
- Package Contents SR1UPANEL10 1U Blanking Panel Kit, 10 x 1U Blanking panels, Installation Instructions
- Product Type Blanking Panel
- Additional Information Improves Cooling Efficiency, Fills Unused Rack Spaces to Optimize Airflow and Prevent Recirculation, Tool-less Mounting
Product Information
- Brand Tripp Lite
- MFR # SR1UPANEL10
- Zoro # G5411239
- UPC # 037332142085
- Country of Origin China
- Category Cooling Racks
Dimensions
Unit Dimensions (hwd / in.) | 1.752 x 19.000 x 1.252 |
Details
Description
Rack Blanking Panel,Toolless,1U,10pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 50Ablk Flush Ran Outlet (3894CC6)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 5A, 32V AC (AGU-5)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-8)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Tripp Lite Cooling Racks