Tripp Lite

Rack Enclosure, 12U, Mid-Depth, Heavy Duty


product price: $904.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 25.2"
  • Width 23.6"
  • Depth 38.5"
  • Features Casters, Adjustable Mounting Rails, Leveling Feet, Lockable Door, Removable Door, Cable Management, Removable Side Panel
  • Color Black
See all product information

Product Information

Dimensions

Height 25.2"
Width 23.6"
Depth 38.5"
Rack Height 12U
Minimum Device Depth (in.) 3
Factory Preset Rack Depth (in.) 10.42
Input Cord Length (ft.) 10
Rack Depth Mid
Maximum Device Depth (in.) 32.5
Rack Width 19"
Unit Dimensions (hwd / in.) 25.200 x 23.600 x 38.500

Details

Item Rack Enclosure,12U,Mid-Depth,Heavy Duty
Features Casters, Adjustable Mounting Rails, Leveling Feet, Lockable Door, Removable Door, Cable Management, Removable Side Panel
Color Black
Nominal Input Voltage(s) Supported 120V AC
Weight Capacity - Stationary (lbs.) 1000
Grounding Lug Front and back door frames
Weight Capacity - Rolling (lbs.) 1000
Rack Type Enclosure
Built-in Cable Management Yes
Nominal Input Voltage Description 120V 50/60 Hz
Input Plug Type NEMA 5-15P
Approvals EIA-310-E, IEC 60297-3-100, IP54 Protection Rating, RoHS
Product Name SmartRack 12U Industrial Floor Enclosure (Includes Doors and Side Panels)
Static/Stationary Weight Capacity 1000 lb
Product Line SmartRack
Assembly Required No
Number of Fans Installed 4
Rear Rail Yes
Form Factor Floor Standing
Front Rail Yes
Product Color Black
Certifications & Standards EIA-310-E, IEC 60297-3-100, DIN 41494, IP20
Pre-Installed Casters Yes
Device Compatibility Patch Panel; Network Switch; UPS; Server
Grounding Details Front and back door frames
Package Includes SmartRack 12U Mid-Depth Rack Enclosure Cabinet;(36) M6 cagenuts;(36) M6 screws;(36) Washers;(2) Keys;(1) Removable/Replaceable dust filter;(4) Casters;(4) Leveling feet;(1) C13 to NEMA 5-15 power cord, 10-ft. (3.05 m);Owner's Manual
Protection Rating IP54
Number of Vertical Mounting Rails 4
Product Compliance EIA/ECA-310-E

Description

Rack Enclosure,12U,Mid-Depth,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.