Tripp Lite
Rack Enclosure, 48U, 4-Post Open Frame
Mfr # SR48UBEXPND
Zoro # G5176501
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,582.99
Free 30-Day Returns
Key Features
- Height 89"
- Width 23.6"
- Depth 43"
- Color Black
- Approvals EIA-310-E, IEC 60297-3-100, RoHS, UL 60950
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.718 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7330-12)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-031-100)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 37 in D, Blk (SR42UB)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- Tripp Lite Voice & Data Communication Cabinets