Zoro Homepage

RACK ENCLOSURE HORIZONTAL CABLE MANAGER STEEL W FINGER DUCT 2URM

  • Mfr # SRCABLEDUCT2UHD

  • Zoro # G914909106


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
4.52 in
Height
3.50 in
Panel Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLEDUCT2UHD
Zoro #
G914909106
UPC #
37332163950
Country of Origin
China

Dimensions

Width
19 in
Depth
4.52 in
Height
3.50 in
Panel Width
19 in
Rack Height
2U

Details

Item
Cable Organizer
Material
Steel
Cable Manager Type
Cable Organizer
Compatibility
Tripp Lite SmartRack Enclosure or Open Rack
Package Contents
SRCABLEDUCT2UHD Cable Pass-through, Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Color
Black
Compatible With
Tripp Lite SmartRack Enclosure or Open Rack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.