This item is Discontinued.

No Product Image Available

Rack Enclosure Server Cabinet, 42U, Wide (Discontinued)

  • Mfr # SR42UBDPWD
  • Zoro # G5176818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR42UBDPWD
Zoro #
G5176818
UPC #
37332154484
Country of Origin
United States

Dimensions

Height
78.5"
Width
29.5"
Depth
47.3"
Factory Preset Rack Depth (in.)
28.125
Maximum Device Depth (in.)
42
Rack Height
42U
Minimum Device Depth (in.)
4
Rack Depth
Deep
Unit Dimensions (hwd / in.)
78.500 x 29.630 x 48.500

Details

Item
Rack Enclosure Server Cabinet,42U,Wide
Color
Black
Weight Capacity - Rolling (lbs.)
2250
Rack Type
Enclosure
Weight Capacity - Stationary (lbs.)
3000
Extra Wide
Yes
Built-in Cable Management
Yes
Grounding Lug
Front and Back door frames
Certifications
UL60950; RoHS, CE; IP20 Protection Rating
Approvals
EIA/ECA-310-E
Dynamic/Rolling Weight Capacity
2250 lb
Product Type
Rack Cabinet
Package Contents
SmartRack Premium SR42UBDPWD Enclosure Rack Cabinet, Doors, Side Panels
Additional Information
Pre-Installed Casters and Leveling Feet, Open Bottom for Cable Access
Static/Stationary Weight Capacity
3000 lb
Product Name
SR42UBDPWD Rack Enclosure Server Cabinet DEEP and WIDE
Product Line
SmartRack
Compatibility
Tripp Lite Airflow Optimization Accessories as well as Cable Management Accessories
Device Compatibility
Patch Panel; Network Switch; UPS; Server
Grounding Details
Front and Back door frames
Number of Vertical Mounting Rails
4
Product Certifications
UL 60950-1
Package Includes
SR42UBDPWD Rack Enclosure;(4) Side panels;(4) Side panel locks;(2) Door & side panel keys;(50) M6 screws;(50) M6 cage nuts;(50) M6 washers;Owner's Manual
Pre-Installed Casters
Yes
Product Compliance
CE (Europe); UKCA

Description

Rack Enclosure Server Cabinet,42U,Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.