Tripp Lite

Rack Fan Panel, 3 120V, 210 CFM 5-15P, 3U


product price: $215.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 5.2"
  • Depth 8"
  • Width 18.9"
  • Cooling Type Passive
  • Input Cord Length (ft.) 6
See all product information

Product Information

Dimensions

Height 5.2"
Depth 8"
Width 18.9"
Input Cord Length (ft.) 6
Compatible Rack Height 3U
Rack Height 3U
Unit Dimensions (hwd / in.) 5.220 x 18.870 x 2.070

Details

Item Rack Fan Panel,3 120V,210 CFM 5-15P,3U
Cooling Type Passive
Input Plug Features NEMA 5-15P
Sound Level (Noise) <= 45 dB
Nominal Input Voltage(s) Supported 120V AC
Nominal Input Voltage Description 120V 50/60 Hz
Number of Fans 3
Package Contents SRFAN3U Fan Panel, Mounting Hardware
Product Color Black
Product Type Fan Tray
Product Name SRFAN3U Fan Panel
Input Voltage 120 V AC
Voltage Compatibility (VAC) 120
Package Includes This SRFAN3U SmartRack® panel-mount Triple Fan Accessory (for use with SmartRacks) is ideal for increasing the ventilation of SmartRacks, enclosures and server cabinets. The unit features three four-inch 120V fans mounted in a 3U panel, six-foot (1.8-meter) cord and mounting hardware.
Input Connection Type NEMA 5-15P
Product Compliance EIA/ECA-310-E
Accessory Type Cooling Accessories; Fan Panel
Input Frequency 50/60 Hz

Description

Rack Fan Panel,3 120V,210 CFM 5-15P,3U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.