Shop All Cooling Racks
Tripp Lite
Rack Fixed Shelf, 1U, 40 lb capacity, 12"
Mfr # SRSHELF2P1U
Zoro # G5410688
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Depth 12"
- Product Material Cold-rolled Steel (CRS)
- Additional Information Cantilever shelf supports monitors and other equipment
- Package Contents SRSHELF2P1U Cantilever Fixed Rack Shelf, Mounting Hardware
Product Information
- Brand Tripp Lite
- MFR # SRSHELF2P1U
- Zoro # G5410688
- UPC # 037332154705
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 12" |
Depth | 12" |
Rack Height | 1U |
Unit Dimensions (hwd / in.) | 1.730 x 19.000 x 12.050 |
Details
Description
Rack Fixed Shelf,1U,40 lb capacity,12 In., Caster Type Not Applicable, Product Type Rack Fixed Shelf,1U,40 lb capacity,12 In., Load Capacity 40 lb, Mobile/Stationary Stationary
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Tripp Lite Cooling Racks