This item is Discontinued.

Tripp Lite Rack-Mount 12-Outlet ISOBAR Surge Protector with Locking Switch Cover ISOBAR12ULTRA

Rack-Mount 12-Outlet ISOBAR Surge Protector with Locking Switch Cover (Discontinued)

  • Mfr # ISOBAR12ULTRA
  • Zoro # G9480500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISOBAR12ULTRA
Zoro #
G9480500
UPC #
37332011039
Country of Origin
China

Description

Tripp Lite's 12-Outlet Rack-Mount ISOBAR Premium Surge Protector offers network-grade surge and noise suppression in a versatile all-metal multimount cabinet. Detachable mounting flanges are configurable for rack-mount, wall-mount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19" EIA standard rack. Features the highest level of AC surge and EMI/RFI noise suppression of all Tripp Lite rack-mount surge suppressors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.