Item
|
Rack Mount Isobar Surge Suppressor
|
Material
|
Metal
|
Features
|
Diagnostic LED(s), Integrated Keyhole Mounting Slots, Transparent locking switch cover prevents accidental shutoff, Red illuminated power switch controls power to all outlets, detachable flanges
|
Color
|
Black
|
Accessory Type
|
Rack Mount Isobar Surge Suppressor
|
Voltage
|
120V AC
|
Material of Construction
|
Metal
|
Rack Units
|
1U, 0U
|
Mounting Style
|
1U Rackmount, 0U Vertical Rackmount, Wallmount and Under-Counter Mounting
|
Weight
|
5.4 lb
|
Protection Type
|
Surge
|
Status Indicators
|
Line fault, Line OK, Protection present
|
Product Name
|
IBAR12-20T
|
Maximum Line Current
|
20 A
|
Receptacles
|
12 x NEMA 5-20R
|
Package Contents
|
IBAR12-20T, IBAR12-20T Surge Suppressor, Warranty information, Instruction manual
|
Surge Energy Rating
|
3840 J
|
Input Voltage
|
120 V AC
|
Compatibility
|
TYPICAL APPLICATIONS: Ideal for the protection of sensitive electronic equipment in 19 inch rackmount, wallmount and under-counter applications, such as internetworking equipment, PC systems, telecommunications, audio / video, security, sound reinforcement and more.
|
Additional Information
|
Versatile all-metal cabinet with detachable mounting flanges allows rackmount, wallmount, undercounter and other creative mounting options, Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks), 1280 joules / 60,000 amp network-grade AC surge suppression with EMI/RFI filtering, 12 output receptacles outlets (2 front mounted NEMA 5-15R / 10 rear mounted NEMA 5-20R), 15 foot AC cord with NEMA L5-20P straight-in plug connection, Diagnostic LEDs confirm proper wiring and suppressor operation, Front panel switch controls power to all outlets, 20 amp electrical capacity with circuit breaker 120VAC, 50/60Hz electrical compatibility, $25,000 Ultimate Lifetime Insurance (USA & Canada Only), Lifetime product warranty
|
Output Voltage
|
120 V AC
|
Product Type
|
Surge Suppressor/Protector
|
Certifications & Standards
|
UL1449 (UR status), UL1283, cUL, Exceeds IEEE 587 category A&B specifications
|
Plug/Connector Type
|
Yes
|
Locking Switch Cover
|
Transparent locking switch cover prevents accidental shutoff
|
Package Includes
|
IBAR12-20T Isobar 12-Outlet Surge Protector, 1U Rack-Mount;Rack-mounting brackets;Owner's manual
|
Mounting Holes or Slots
|
No
|
Form Factors Supported
|
1U rackmount, 0U vertical rackmount, wallmount and under-counter mounting supported - detachable flanges can be re-configured to support a variety of additional mounting options
|
Input Cord Details
|
SJT
|
Input Plug Type
|
NEMA L5-20P
|
Diagnostic LED(s)
|
Yes
|
AC Suppression Response Time
|
NM = 0 ns. CM = <1 ns
|
Transformer Accommodation
|
(4) Yes
|
Voltage Compatibility (VAC)
|
120
|
AC Suppression Surge Current Rating
|
96,000 amps
|
Network (Ethernet) Protection
|
No
|
Mounting Details
|
Includes flanges
|
Protection Modes
|
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
|
Outlets Measurement (Center to Center)
|
Distance between front outlets = 38.9mm; Distance between rear outlets = 60.45mm
|
Circuit Breaker (amps)
|
20
|
Immunity
|
Conforms to IEE 587 / ANSI C62.41
|
Safe Thermal Fusing
|
Prevents unsafe conditions during extreme extended over-voltages and catastrophic occurrences
|
Frequency Compatibility
|
50 / 60 Hz
|
EMI / RFI Filtering
|
40-80 dB
|
Recommended Electrical Service
|
120V (110-125V)
|
AC Suppression Joule Rating
|
3840
|
Output Receptacles
|
(12) 5-15R
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Input Cord Gauge (AWG)
|
14
|
Product Certifications
|
CAN/CSA-C22.2 No. 269.3 (Canada); UL 1449
|
Power Cord Color
|
Black
|
AC Suppression Components Used
|
Metal oxide varistors, toroidal balanced chokes and VHF capacitors
|
Isolated Filter Banks
|
Yes
|
Right-Angle Plug
|
No
|
Receptacle Color
|
Black
|
Maximum Surge Amps
|
150000
|
Housing Color
|
Black
|
Diagnostic LED Details
|
PROTECTION PRESENT (green), LINE FAULT (red) and LINE OK (green)
|
Included Mounting Accessories
|
Included mounting flanges are pre-installed for 1U rackmount installation and can be re-configured to support a variety of mounting options
|
Switches
|
Red illuminated power switch controls power to all outlets
|