Shop All Cooling Racks
Tripp Lite
Rack Shelf, Heavy Duty, 2U, 250 lb, 26"
Mfr # SRSHELF4PHD
Zoro # G5410636
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Depth 26.1"
- Width 19"
- Product Color Black
- Additional Information Designed for 4 post rack mounting, Accommodates tower units, monitors, and other equipment
Product Information
- Brand Tripp Lite
- MFR # SRSHELF4PHD
- Zoro # G5410636
- UPC # 037332144904
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 1.7" |
Depth | 26.1" |
Width | 19" |
Unit Dimensions (hwd / in.) | 1.730 x 19.000 x 26.100 |
Details
Description
Rack Shelf,Heavy Duty,2U,250 lb,26 In., Caster Type Not Applicable, Product Type Rack Shelf,Heavy Duty,2U,250 lb,26 In., Load Capacity 250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 70A, Not Rated, Non-Indicating (L75QS070.V)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Tripp Lite Cooling Racks