SECURE KVM SWITCH 2PORT DUAL HEAD HDMI TO HDMI 4K NIAP PP4.0 CAC

  • Mfr # B002-H2AC2-N4

  • Zoro # G814883049


product price: $1,577.99
/ea
Free Shipping & Returns

Key Features

Height
2.6"
Depth
6.7"
Width
8.8"
Frequency
60 Hz, 50 Hz
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B002-H2AC2-N4
Zoro #
G814883049
UPC #
37332274366
Country of Origin
United States

Dimensions

Height
2.6"
Depth
6.7"
Width
8.8"

Details

Item
KVM Switchbox
Frequency
60 Hz, 50 Hz
Number of Computers Supported
2
USB
Yes
Package Contents
B002-H2AC2-N4 2-Port Dual-Monitor NIAP PP4.0-Certified HDMI KVM Switch, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Included (4) interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
HDMI
Yes
Number of Local Users Supported
1
Plug/Connector Type
NEMA 1-15P
Environmentally Friendly
Yes
Number of USB Ports
7
Number of HDMI Ports
6
Input Voltage Range
100-240V AC
Maximum Video Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.