SECURE KVM SWITCH, 4-PORT, SINGLE HEAD, DP TO HDMI X4, 4K, NIAP PP4.0, AUDIO,

  • Mfr # B002-HD1AC4-N4

  • Zoro # G714877988


product price:  $1,575.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
11
Maximum Video Resolution
3840 x 2160
Number of Computers Supported
4
USB 2.0
Yes
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-HD1AC4-N4
Zoro #
G714877988
UPC #
37332275264
Country of Origin
United States

Details

Item
KVM Switchbox
Number of USB Ports
11
Maximum Video Resolution
3840 x 2160
Number of Computers Supported
4
USB 2.0
Yes
DisplayPort
Yes
Number of HDMI Ports
1
Environmentally Friendly
Yes
Plug/Connector Type
NEMA 1-15P
HDMI
Yes
Package Contents
B002-HD1AC4-N4 4-Port NIAP PP4.0-Certified KVM Switch, External power supply w/ NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Included (4) interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
USB
Yes
Frequency
50 Hz, 60 Hz
Input Voltage Range
100-240V
Number of DisplayPorts
4
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.