Serial ATA Cable, Latching, 7Pin/7Pin, 12"
Mfr # P940-12I
Zoro # G5193216
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Cable Type
SATA
Cable Length
1 ft
Color
Red
Number of Cables
3
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P940-12I
Zoro #
G5193216
UPC #
037332184382
Country of Origin
China
Dimensions
Cable Length
1 ft
Length
12"
Details
Cable Type
SATA
Color
Red
Number of Cables
3
Shielding
Yes
Standards
RoHS Compliant
Item
Data Transfer Cable
Features
EMI/RF Protection
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Product Material
Metal
Data Transfer Rate
6-Gbit/s
Device Supported
SATA Controller, Hard Drive, DVD Player, Blu-ray Player, CD Player
Environmentally Friendly
Yes
Connection B
1 x 7-pin SATA 3.0 - Male
Connection A
1 x 7-pin SATA 3.0 - Male
Description
Serial ATA Cable,Latching,7Pin/7Pin,12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.