series B032-VU1 KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter
- Mfr # B032-VU1
- Zoro # G414882961
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Number of USB Ports
1
Maximum Video Resolution
1920 x 1200
Platform Supported
PC
Number of Computers Supported
1
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B032-VU1
- Zoro #
- G414882961
- UPC #
- 37332201225
- Country of Origin
- Taiwan, Province of China
Details
- Item
- KVM Console
- Number of USB Ports
- 1
- Maximum Video Resolution
- 1920 x 1200
- Platform Supported
- PC
- Number of Computers Supported
- 1
- USB
- Yes
- Package Contents
- B032-VU1 KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter, USB 2.0 A to Mini-B Cable, 6 ft., Quick Start Guide
- Environmentally Friendly
- Yes
- Connectivity Technology
- Wired
- VGA
- Yes
- Graphic Mode
- WUXGA
- Number of Local Users Supported
- 1
- Mount Type
- Portable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.