This item is Discontinued.

Tripp Lite series P586-003-VGA-V2 Mini DisplayPort 1.2 to VGA Active Adapter Cable, 3 ft. P586-003-VGA-V2

This item is Discontinued.

Tripp Lite

series P586-003-VGA-V2 Mini DisplayPort 1.2 to VGA Active Adapter Cable, 3 ft. (Discontinued)

Mfr # P586-003-VGA-V2
Zoro # G714879012
UPC # 37332191847
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P586-003-VGA-V2
Zoro #
G714879012
UPC #
37332191847
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Features
EMI/RF Protection, Active, Strain Relief, Molded, Eyefinity Technology
Contact Plating
Gold
Device Supported
Projector, Video Device, TV, Graphics Card, Monitor
Environmentally Friendly
Yes
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on First End
HD-15 - Male
Connector Plating
Nickel
Connector Type on Second End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Connector on First End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.