Shop TRIPP LITE
See all product information
Create Account
series P586-010-VGA-V2 Mini DisplayPort 1.2 to VGA Active Adapter Cable, 10 ft.
- Mfr # P586-010-VGA-V2
- Zoro # G014879019
product price:Â
$
20.79
/ea
Key Features
Cable Length
10 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
Eyefinity Technology, Molded, Strain Relief, Active, EMI/RF Protection
Connector Type on Second End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P586-010-VGA-V2
- Zoro #
- G014879019
- UPC #
- 37332191861
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- Eyefinity Technology, Molded, Strain Relief, Active, EMI/RF Protection
- Connector Type on Second End
- Mini DisplayPort 1.2 Digital Audio/Video - Male
- Shielding
- Yes
- Connector Plating
- Nickel
- Connector on First End Details
- (1) 15-pin HD-15 - Male
- Connector Type on First End
- HD-15 - Male
- Contact Plating
- Gold
- Connector on Second End Details
- (1) Mini DisplayPort 1.2 Digital Audio/Video - Male
- Environmentally Friendly
- Yes
- Supported Resolution
- 1920 x 1200
- Device Supported
- Monitor, Projector, Graphics Card, TV, Video Device
- Connection A
- 1 x 15-pin HD-15 - Male
- Connection B
- 1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.