series (P781-006) Connector Cable

  • Mfr # P781-006

  • Zoro # G514911592


product price:  $22.19
/ea

Key Features

Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Conductor
Copper
Environmentally Friendly
Yes
Compatibility
Tripp Lite B040 KVM SwitchTripp Lite B042 KVM Switch
Package Contents
KVM Daisy Chain Cable, 6ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P781-006
Zoro #
G514911592
UPC #
37332146496
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Conductor
Copper
Environmentally Friendly
Yes
Compatibility
Tripp Lite B040 KVM SwitchTripp Lite B042 KVM Switch
Package Contents
KVM Daisy Chain Cable, 6ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
Features
Molded
Connector on First End Details
1 x 15-pin HD-15 - Male
Color
Black
Connector on Second End Details
1 x 15-pin HD-15 - Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.