This item is Discontinued.

Tripp Lite series Safety 8-outlet 12ft Cord Power Strip TRPTLM812GF

This item is Discontinued.

Tripp Lite

series Safety 8-outlet 12ft Cord Power Strip (Discontinued)

Mfr # TRPTLM812GF
Zoro # G223365600
UPC # 37332140074
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRPTLM812GF
Zoro #
G223365600
UPC #
37332140074
Country of Origin
China

Dimensions

Cord Length
12 ft
Depth
1.6 in
Height
10.3 in
Width
5.1 in

Details

Amps
15 A
Includes
(4) Safety Covers; Owner's Manual
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Hz
60 Hz
Voltage
120V AC
Item
Power Strip
Total Number of Outlets
8
Assembly
Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.