Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SERIES SMARTONLINE 1500VA 1350W 120V DOUBLE-CONVERSION UPS - 8 OUTLET

  • Mfr # SU1500RTXLCDN

  • Zoro # G614877392


product price: $2,214.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC
Output Voltage
127 V AC
Backup Time (Half/Full Load)
16.50 Minute/5.80 Minute
Outlet Type
8 x NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500RTXLCDN
Zoro #
G614877392
UPC #
37332192813
Country of Origin
China

Details

Number of Outlets
8
UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC
Output Voltage
127 V AC
Backup Time (Half/Full Load)
16.50 Minute/5.80 Minute
Outlet Type
8 x NEMA 5-15R
Wattage
1350 W
Mounting
Rack/Tower
Power Rating
1500 VA

Description

TRIPP LITE SERIES SMARTONLINE 1500VA 1350W 120V DOUBLE-CONVERSION UPS - 8 OUTLET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.