Shop TRIPP LITE
See all product information
Create Account
series U025-001-PM 1-ft. Panel Mount USB 2.0 Extension Cable (USB B M/F)
- Mfr # U025-001-PM
- Zoro # G114878042
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
End 1 Connection Type
USB 2.0 Type B - Male
Cable Length
1 ft
End 2 Connection Type
USB 2.0 Type B - Female
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U025-001-PM
- Zoro #
- G114878042
- UPC #
- 37332178473
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type B - Male
- End 2 Connection Type
- USB 2.0 Type B - Female
- Color
- Black
- Cable Type
- USB
- Connector on Second End Details
- 1 x USB 2.0 Type B - Female
- Cable Characteristic
- Extension Cable
- Conductor
- Copper
- Shielding
- Yes
- Connector on First End Details
- 1 x USB 2.0 Type B - Male
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.