series (U280-C02-39W-1B) Power Adapter
- Mfr # U280-C02-39W-1B
- Zoro # G214908946
product price:Â
$
24.29
/ea
Key Features
Color
Black
Input Voltage
12V DC
Overall Height
2 in
Overall Width
5.1 in
Overall Depth
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-C02-39W-1B
- Zoro #
- G214908946
- UPC #
- 37332254085
- Country of Origin
- Viet Nam
- Item
- Auto Adapter
- Color
- Black
- Input Voltage
- 12V DC
- Output Voltage
- 9V DC, 5V DC
- Maximum Output Current
- 0.125
- Device Supported
- Tablet PC, Smartphone, USB Type C Device, e-book Reader, Notebook, Power Bank
- Maximum Output Power
- 39 W
- USB
- Yes
- Environmentally Friendly
- Yes
- Max. Output Current
- 3 A
Dimensions
- Overall Height
- 2 in
- Overall Width
- 5.1 in
- Overall Depth
- 3.3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.