series U420-006 USB Type-C to USB Type-C Cable, M/M, 6 ft.
- Mfr # U420-006
- Zoro # G214878669
product price:Â
$
25.29
/ea
Key Features
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Length
6 ft
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-006
- Zoro #
- G214878669
- UPC #
- 37332218407
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 32/22 AWG
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 (Gen 1) Type C - Male
- End 2 Connection Type
- USB 3.1 (Gen 1) Type C - Male
- Color
- Black
- Cable Type
- USB
- Features
- Reversible
- Contact Plating
- Gold
- Data Transfer Rate
- 5-Gbit/s
- Connector on Second End Details
- 1 x USB 3.1 (Gen 1) Type C - Male
- American Wire Gauge
- 32/22 AWG
- Device Supported
- Ultrabook, Smartphone, Wall Charger, Docking Station, Flash Drive, MacBook, Tablet, Chromebook, Hard Drive
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x USB 3.1 (Gen 1) Type C - Male
- Data Transfer Speed
- 5-Gbit/s
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Environmentally Friendly
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.