Shop TRIPP LITE
See all product information
Create Account
series (U42120NG2) Connector Cable
- Mfr # U421-20N-G2
- Zoro # G314877968
product price:Â
$
21.15
/ea
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Cable Length
1.67 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Female
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U421-20N-G2
- Zoro #
- G314877968
- UPC #
- 37332266439
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 1.67 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
- End 2 Connection Type
- USB 3.2 (Gen 2) Type C Thunderbolt 3 - Female
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Charging, USB- Power Delivery (USB PD), Plug & Play, Quick Charge
- Cable Type
- Thunderbolt 3
- Jacket Type
- VW-1
- Contact Plating
- Nickel
- Connector on First End Details
- 1 x USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
- Environmentally Friendly
- Yes
- Data Transfer Rate
- 10-Gbit/s
- Cable Characteristic
- Extension Cable
- Connector on Second End Details
- 1 x USB 3.2 (Gen 2) Type C Thunderbolt 3 - Female
- Device Supported
- Power Bank, Notebook, Mobile Device, Wall Charger, Smartphone, Chromebook, External Hard Drive, Computer, Flash Drive, Tablet, PC, Docking Station, Hub, Dock, MacBook Pro
- Connector Plating
- Nickel
- Data Transfer Speed
- 10-Gbit/s
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.