series (U442-DOCK6-GY) Docking Station

  • Mfr # U442-DOCK6-GY

  • Zoro # G114897883


product price:  $62.19
/ea

Key Features

For Use With
Google Pixel Smartphone Google Chromebook Apple Notebooks: Macbook Macbook Pro
Includes
U442-DOCK5-GY Docking Station Owner's Manual
Height
0.51 in
Watts
100 W
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U442-DOCK6-GY
Zoro #
G114897883
UPC #
37332240774
Country of Origin
Viet Nam

Dimensions

Height
0.51 in
Width
4.13 in
Depth
1.93 in

Details

Item
Docking Station
For Use With
Google Pixel Smartphone Google Chromebook Apple Notebooks: Macbook Macbook Pro
Includes
U442-DOCK5-GY Docking Station Owner's Manual
Watts
100 W
Network (RJ-45)
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
USB Type-C
Yes
Host Interface
USB Type C
HDMI
Yes
Device Supported
Notebook/Tablet/Smartphone
Number of USB 3.0 Ports
3
Connectivity Technology
Wired
Compatibility
Google Pixel Smartphone, Google Chromebook Apple Notebooks: Macbook, Macbook Pro
Thunderbolt
Yes
Energy Star
Yes
Maximum Power Supply Wattage
100 W
Environmentally Friendly
Yes
Interfaces
USB Type C
Compatible Devices
Smartphone, Notebook, Tablet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.