Shop TRIPP LITE

series U442-DOCK8G-GG Docking Station

  • Mfr # U442-DOCK8G-GG
  • Zoro # G114897807

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
For Use With
Google Chrome book
Includes
U442-DOCK8G-GG Docking Station Owner's Manual
Watts
100 W
HDMI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U442-DOCK8G-GG
Zoro #
G114897807
UPC #
37332261298
Country of Origin
Viet Nam
Item
Docking Station
OS Compatibility
macOS, Windows
For Use With
Google Chrome book
Includes
U442-DOCK8G-GG Docking Station Owner's Manual
Watts
100 W
HDMI
Yes
Green Environmental Attribute
Environmentally Friendly
Device Supported
TV/Monitor/Projector/Notebook/Smartphone/Tablet/Desktop PC
Host Interface
USB Type C
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of USB Type-A Ports
3
Number of Displays Supported
2
Screen Mode
4K
Number of HDMI Ports
2
Network (RJ-45)
Yes
Compatibility
Google Chrome book
Supported Resolutions
1920 x 1080, 3840 x 2160
Connectivity Technology
Wired
USB Type-C
Yes
Brand Compatibility
Google
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Compatible Devices
Projector, Desktop PC, Smartphone, Tablet, Notebook, TV, Monitor
Maximum Power Supply Wattage
100 W
Operating System
macOS, Windows
Interfaces
USB Type C
Screen Mode Supported
4K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.