series U444-06N-DP4K6W Graphic Adapter - USB 3.1 Type C - 1 x DisplayPort, DisplayPort
- Mfr # U444-06N-DP4K6W
- Zoro # G814878892
product price:Â
$
15.29
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP4K6W Graphic Adapter, Owner's Manual
Overall Depth
1.1 in
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U444-06N-DP4K6W
- Zoro #
- G814878892
- UPC #
- 37332213341
- Country of Origin
- China
Dimensions
- Overall Depth
- 1.1 in
- Height
- 0.6 in
- Width
- 1.8 in
- Depth
- 1.1 in
Details
- Item
- Graphic Adapter
- End 1 Connection Type
- USB 3.1 Type C
- End 2 Connection Type
- DisplayPort Digital Audio/Video
- Includes
- U444-06N-DP4K6W Graphic Adapter, Owner's Manual
- Connector on First End Details
- USB 3.1 Type C
- Adapter Type
- DisplayPort/USB
- Connector on Second End Details
- DisplayPort, 1 x DisplayPort
- Platform Supported
- Mac
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
- Package Contents
- U444-06N-DP4K6W Graphic Adapter, Owner's Manual
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.