Shop TRIPP LITE
See all product information
Create Account
series USB 2.0 Active Extension Repeater Cable (A-A M/F), 20M (65-ft.)
- Mfr # U026-20M
- Zoro # G814877666
product price:Â
$
67.89
/ea
Key Features
Cable Length
65.60 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Strain Relief, Active
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U026-20M
- Zoro #
- G814877666
- UPC #
- 37332167668
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Female
- Color
- Black
- Features
- Strain Relief, Active
- Cable Type
- USB
- Connector Plating
- Gold
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Device Supported
- USB Hub
- Cable Characteristic
- Extension Cable
- Data Transfer Rate
- 480-Mbit/s
- Connector on Second End Details
- 1 x USB 2.0 Type A - Female
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Data Transfer Speed
- 480-Mbit/s
Dimensions
- Cable Length
- 65.60 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.