Shop TRIPP LITE
See all product information
Create Account
series U444-06N-DU-C USB 3.1 Gen 1 USB-C to DVI Adapter - USB 3.1 Type C - 1 x DVI, DVI
- Mfr # U444-06N-DU-C
- Zoro # G315190189
product price:Â
$
26.99
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DVI
Width
3.1 in
Overall Depth
1.6 in
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U444-06N-DU-C
- Zoro #
- G315190189
- UPC #
- 37332193902
- Country of Origin
- China
- Item
- Graphic Adapter
- End 1 Connection Type
- USB 3.1 Type C
- End 2 Connection Type
- DVI
- Connector on Second End Details
- 1 x DVI, DVI
- Connector on First End Details
- USB 3.1 Type C
- Adapter Type
- DVI/USB
- Green Environmental Attribute
- Environmentally Friendly
- Platform Supported
- PC
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
Dimensions
- Width
- 3.1 in
- Overall Depth
- 1.6 in
- Height
- 0.6 in
- Depth
- 1.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.