Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Server Management Consoles, 17.32 in H

  • Mfr # B097-016-INT

  • Zoro # G216608349


product price: $3,407.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Standard Memory
3.91 GB
Power Consumption
25 W
Width
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B097-016-INT
Zoro #
G216608349
UPC #
037332241436
Country of Origin
United States

Dimensions

Width
6.9 in
Height
17.3 in

Details

Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Standard Memory
3.91 GB
Power Consumption
25 W
Item
Device Server
Number of Serial Ports
16
Ethernet Technology
Gigabit Ethernet
Color
Black
Input Voltage
100V AC to 240V AC
Includes
B097-016-INT Device Server, 2 x Cat5e Patch Cables, 6 ft., Straight-through Serial Adapter, DB9 to RJ45 (F/F), Crossover Serial Adapter, DB9 to RJ45 (F/F, Modular Serial Adapter, DB9 to RJ45 (M/F), Rack-mounting Hardware, 6 x Rubber Feets, Quick Start Guide
Environmentally Friendly
Yes
Form Factor
Rack-mountable, Desktop
Serial Port
Yes
USB
Yes
Plug/Connector Type
IEC 320-C14
Device Type
Console Server

Description

Server Management Consoles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.