Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SERVER REMOTE CONTROL EXTERNAL KVM OVER IP RS-232 PORT TAA GSA

  • Mfr # B051-000

  • Zoro # G914879010


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC, 220 V AC
Height
1"
Depth
3.2"
Width
7.9"
Maximum Video Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B051-000
Zoro #
G914879010
UPC #
37332146915
Country of Origin
Taiwan, Province of China

Dimensions

Height
1"
Depth
3.2"
Width
7.9"

Details

Item
KVM Switchbox
Input Voltage
110 V AC, 220 V AC
Maximum Video Resolution
1600 x 1200
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number of Computers Supported
1
Graphic Mode
UXGA
Package Contents
B051-000 IP Remote Access KVM Switch, 1 x USB KVM Cable Kit, 1 x PS/2 KVM Cable Kit, 1 x USB - PS/2 Console Connector Kit, 1 x USB 2.0 Virtual Media Cable, 1 x Power Adapter, 1 x Rack-mounting Kit, 1 x Software CD with Owner's Manual, 1 x Quick Start Guide
Number of Network (RJ-45) Ports
1
USB
Yes
Number of USB Ports
1
Serial Port
Yes
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.